Shop All Band Clamps
Band-It
Band Clamp Buckles, 1-1/4 In, PK25
Mfr # GRG442
Zoro # G4495486
product price: $96.15
/pk 25, $3.85/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Type Band Clamp
- Thickness (In.) 0.044 in
- Width (In.) 1 1/4 in
- Max. Clamp Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRG442
- Zoro # G4495486
- Country of Origin United States
- Category Band Clamps
Dimensions
Width (In.) | 1 1/4 in |
Max. Clamp Dia. (In.) | 8 in |
Band Length (In.) | 1 1/4 in |
For Band Width | 1 1/4 in |
Details
Item | Band Clamp Buckles |
Material of Construction | Stainless steel |
Type | Band Clamp |
Thickness (In.) | 0.044 in |
For Use With | Mfr. No. GRG432 |
For Hose O.D. Min. (In.) | 8 in |
For Band Thickness | 0.044 in |
Material | Stainless Steel |
Material Grade | 201/301 |
Band Fastener Type | Clip-On Buckle with Teeth |
Clip Material | 201/301 Stainless Steel |
Product | Clip-On Buckle with Teeth |
Compatible Band Manufacturer Part Number | GRG432 |
Description
Band Clamp Buckles, Band Fastener Type Clip-On Buckle with Teeth, Material Stainless Steel, Material Grade 201/301, Compatible Band Manufacturer Part Number GRG432, For Band Thickness 0.044 in, For Band Width 1 1/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 100 SAE 30 - 5 Gallon Plastic Pail (14538)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2449)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3109)
- DIXON Preformed Band Clamp K ST, 1" (K4)
- Band-It Band Clamps