Shop All Band Clamps
This Product is Discontinued
Band-It
Band Clamp Banding, SS, 100 Ft (Discontinued)
Mfr # GRM151
Zoro # G4484891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material of Construction Stainless steel
- Type Stainless Steel Band Clamp Banding
- Thickness (In.) 0.035 in
- Width (In.) 1/40 in
- Max. Clamp Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRM151
- Zoro # G4484891
- Country of Origin United States
- Category Band Clamps
Dimensions
Width (In.) | 1/40 in |
Max. Clamp Dia. (In.) | 2 in |
Band Length (In.) | 3/8 in |
Details
Item | Band Clamp Banding |
Material of Construction | Stainless steel |
Type | Stainless Steel Band Clamp Banding |
Thickness (In.) | 0.035 in |
For Use With | 16P342 |
For Hose O.D. Min. (In.) | 2 in |
Description
Band Clamp Banding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.