Shop All Band Clamps
Band-It
Band Clamp, 3/4"W, Slotted-Lock, PK50
Mfr # UL2119
Zoro # G608229701
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Band Thickness 0.03 in
- Buckle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # UL2119
- Zoro # G608229701
- UPC # 662682005935
- Country of Origin United States
- Category Band Clamps
Dimensions
Clamping Diameter | 2 in - 2 3/4 in |
Band Width | 3/4 in |
For Maximum Outside Diameter | 2 3/4 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Band Thickness | 0.03 in |
Buckle Material | Stainless Steel |
Band Wrapping | Double Wrapped |
Band Clamp Type | Slotted-Lock |
Band Material Grade | 201 |
Reusable Clamp | No |
Resistance Properties | Corrosion Resistant, Vibration Resistant |
Clamp Type | Band Clamp |
Closure Material | 201 Stainless Steel |
Banding Material | 201 Stainless Steel |
Buckle Material Grade | 201 |
Compatible Install Tool | UL4000D |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Plunger (HH-604A)
- PARKER Fitting, Female NPT, Straight, 3/8 (10243-6-6)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- AIRBAGIT Airbagit FIT-PUSHTUBE-TEE-BRANCH-00 0. 25 x 0. 25 in. Tube To 0. 25 in. NPT Male - Air Fittings (FIT-PUSHTUBE-TEE-BRANCH-00)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3069)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP169)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2019)
- BAND-IT Pre. Band Clamp, Galv.CS, Min.Dia.1", PK24 (GRS305)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK24 (GRS201)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP059)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2209)
- Band-It Hose Fittings