Shop All Band Clamps
Band-It
Band Clamp, 3/4"W, Slotted-Lock, PK25
Mfr # UL2169
Zoro # G208229613
product price: $198.99
/pk 25, $7.96/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Band Thickness 0.03 in
- For Maximum Outside Diameter 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # UL2169
- Zoro # G208229613
- UPC # 662682006000
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 5 3/4 in |
Clamping Diameter | 2 in - 5 3/4 in |
Band Width | 3/4 in |
For Minimum Outside Diameter | 2 in |
Details
Item | Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Band Thickness | 0.03 in |
Clamp Type | Band Clamp |
Closure Material | 201 Stainless Steel |
Banding Material | 201 Stainless Steel |
Band Clamp Type | Slotted-Lock |
Resistance Properties | Corrosion Resistant, Vibration Resistant |
Reusable Clamp | No |
Compatible Install Tool | UL4000D |
Band Wrapping | Double Wrapped |
Band Material Grade | 201 |
Buckle Material Grade | 201 |
Buckle Material | Stainless Steel |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP28S)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3369)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4049)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3179)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4489)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- Band-It Hose Fittings