Shop All Band Clamps
Band-It
Band Clamp, 3/4"W, Slotted-Lock, PK100
Mfr # UL2279
Zoro # G508229689
product price: $378.99
/pk 100, $3.79/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Clamp Type Band Clamp
- For Maximum Outside Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # UL2279
- Zoro # G508229689
- UPC # 662682006055
- Country of Origin United States
- Category Band Clamps
Dimensions
For Maximum Outside Diameter | 1 3/4 in |
Clamping Diameter | 2 in - 1 3/4 in |
For Minimum Outside Diameter | 2 in |
Band Width | 3/4 in |
Details
Item | Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Clamp Type | Band Clamp |
Compatible Install Tool | UL4000D |
Buckle Material | Stainless Steel |
Band Material Grade | 201 |
Banding Material | 201 Stainless Steel |
Band Clamp Type | Slotted-Lock |
Band Thickness | 0.03 in |
Buckle Material Grade | 201 |
Closure Material | 201 Stainless Steel |
Resistance Properties | Corrosion Resistant, Vibration Resistant |
Band Wrapping | Double Wrapped |
Reusable Clamp | No |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- SPEEDAIRE Drain Valve (PN22N092G)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- FESTO Short-Stroke Cylinder AEVC-16-5-I-P (AEVC-16-5-I-P)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP11S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP049)
- BAND-IT Band Clamp, SS, Min.Dia. 3In., PK6 (GRU2120)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP249)
- Band-It Hose Fittings