Shop All Hose Clamps
Band-It
Ball Tie Pk 100 Ss 9Mmx520Mm PK100
Mfr # KE1358
Zoro # G0681950
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 520mm
- Width (In.) 7.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # KE1358
- Zoro # G0681950
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 520mm |
Width (In.) | 7.9mm |
Details
Material | 304 Stainless steel |
Item | Ball Tie Pk 100 Ss 9Mmx520Mm 100Pk |
Description
Ball Tie Pk 100 Ss 9Mmx520Mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44A06GAV, Pressure Line, 6 micron (ZX-D44A06GAV)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Adjustable Clamp Pack (GRM218)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- Band-It Hose Fittings