Shop All Hose Clamps
Band-It
Adjustable Clamp Pack
Mfr # GRM218
Zoro # G2970773
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp Kit
- Finish Plain
- Material Stainless Steel
- Includes (3) Racks, (3) Screw-Seals
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRM218
- Zoro # G2970773
- Country of Origin United States
- Category Hose Clamps
Dimensions
Number of Sizes | 3 |
Band Length | 10 ft |
Band Width | 7/16 in |
Details
Clamp Type | Band Clamp Kit |
Finish | Plain |
Material | Stainless Steel |
Includes | (3) Racks, (3) Screw-Seals |
Number of Pieces | 5 |
Type | Band Clamp |
Item | Adjustable Clamp Kit |
Product Type | Clamping System |
Band Material | Stainless Steel |
Band Fastener Type | Clamping System |
Band Thickness | 0.02 in |
Buckle Material | Stainless Steel |
Product | Clamping System Band Clamp Kit |
Banding Material | 201 Stainless Steel |
Band Material Grade | 201 |
Description
Adjustable Clamp Kit, Band Fastener Type Clamping System, Band Length 10 ft, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 7/16 in, Includes (3) Racks, (3) Screw-Seals, Clamp Type Band Clamp Kit, Buckle Material Stainless Steel, Buckle Material Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- TB WOODS 48T 8MM TIMING SPROCKET (P48-8M-30-SDS)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- Band-It Hose Fittings