Shop All Hose Clamps
Band-It
Adjustable Clamp Kit 80 Ft
Mfr # GRM210
Zoro # G0327765
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp Kit
- Finish Plain
- Material Stainless Steel
- Includes (20) Racks, (20) Screw-Seals
- Number of Pieces 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRM210
- Zoro # G0327765
- Country of Origin United States
- Category Hose Clamps
Dimensions
Number of Sizes | 1 |
Band Width | 7/16 in |
Band Length | 80 ft |
Details
Clamp Type | Band Clamp Kit |
Finish | Plain |
Material | Stainless Steel |
Includes | (20) Racks, (20) Screw-Seals |
Number of Pieces | 41 |
Type | Band Clamp |
Item | Adjustable Clamp Kit |
Product Type | Clamping System |
Product | Clamping System Band Clamp Kit |
Banding Material | 201 Stainless Steel |
Band Fastener Type | Clamping System |
Band Material Grade | 201 |
Band Material | Stainless Steel |
Buckle Material | Stainless Steel |
Band Thickness | 0.02 in |
Description
Adjustable Clamp Kit, Band Fastener Type Clamping System, Band Length 80 ft, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.02 in, Band Width 7/16 in, Includes (20) Racks, (20) Screw-Seals, Clamp Type Band Clamp Kit, Buckle Material Stainless Steel, Buckle Material Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171525, Return Line, 10 micron, Outside-In (MF0062279)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- FESTO Standards-Based Cylinder DSNU-25-15-PPV-A (DSNU-25-15-PPV-A)
- GATES Hydraulic Coupling-Megacrimp, G25120-0608 (G25120-0608)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- PERFORMANCE TOOL 26-Pc Hose Clamp Assortment (W5348)
- Band-It Hose Clamps