Shop All Bandages
Band-Aid
Plastic Adhesive Bandages, 3/4 x 3, PK60
Mfr # 100563500
Zoro # G4585845
product price: $3.59
/pk 60, $0.06/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75"
- Length 3"
- Material Plastic
- Weight 0.102 lbs
- Bandages Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.75" |
Length | 3" |
Details
Material | Plastic |
Weight | 0.102 lbs |
Item | Bandages |
Bandages Type | Standard |
Mounting | With Adhesive |
Number of Pieces | 60 |
Description
BAND-AID® Plastic Adhesive Bandages, 3/4 x 3, 60/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- DEALMED Gauze Pads, Sterile 1'S, 2" X 2", 12 Ply, 100/Bx, 24/Cs, 2400PK (783012)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Dual-Head Scope, Adult, Magenta (02-12708)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- BAND-AID Band Aid Assorted Flexible Fabric Band-Aids 30 Count, PK24 (1004430)
- BAND-AID Band Aid Travel Pack Flexible Fabric Bandages 8 Count, PK72 (1005753)
- BAND-AID Band-Aid Water Block Tough Strip Extra Large Bandage 10 Count, PK24 (1005566)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- BAND-AID Bandages, Flexible, Assorted, 100, PK100 (11507800)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK25 (66073)
- Band-Aid Bandages