Shop All Floor Signs
Banana Products
Floor Sign, 36 in Height, 14 1/2 in Width, Plastic, English, Spanish
Mfr # 1101
Zoro # G1856751
product price: $249.99
/pk 5, $50.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Wet Floor/ Cuidado Piso Mojado
- Width 14 1/2 in
- Height 36 in
- Sign Material Plastic
- Sign Mounting Style Free-Standing Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Products
- MFR # 1101
- Zoro # G1856751
- UPC # 860851000204
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 14 1/2 in |
Height | 36 in |
Details
Item | Floor Sign |
Legend | Caution Wet Floor/ Cuidado Piso Mojado |
Sign Material | Plastic |
Sign Mounting Style | Free-Standing Floor |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | Osha |
Legend Style | Text and Symbol |
Subject Matter | Fall Protection |
Legend/Background Color | Black/Yellow |
Mounting Style | Standing Floor |
Language | English, Spanish |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Material | polypropylene |
Description
Floor Sign, Sign Subject Matter Accident Prevention, Height 36 in, Width 14 1/2 in, Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Legend Caution Wet Floor/ Cuidado Piso Mojado, Printed Language English, Spanish, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- KLEENGUARD Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49113)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- SUNBURST SYSTEMS Kit Lemonade Stand WM (3165)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, C-16-3PK-99906 (FD-C-16-3PK-99906)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- NMC Fire Extinguisher Glow Walk On Floor Sign (GWFS10)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- Banana Products Signs