Shop All Floor Signs
Banana Products
Floor sign, 23 1/2 in Height, 11 1/2 in Width, Plastic, English, Spanish
Mfr # 1003
Zoro # G8514292
product price: $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Wet Floor/ Cuidado Piso Mojado
- Width 11 1/2 in
- Height 23 1/2 in
- Sign Material Plastic
- Printed Language English, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Products
- MFR # 1003
- Zoro # G8514292
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 11 1/2 in |
Height | 23 1/2 in |
Details
Item | Floor sign |
Legend | Caution Wet Floor/ Cuidado Piso Mojado |
Sign Material | Plastic |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | polypropylene |
Mounting Style | Standing Floor |
Subject Matter | Fall Protection |
Legend/Background Color | Black/Yellow |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Standards | Osha |
Language | English, Spanish |
Legend Style | Text and Symbol |
Description
Floor Sign, Sign Subject Matter Accident Prevention, Height 23 1/2 in, Width 11 1/2 in, Sign Material Plastic, Legend Caution Wet Floor/ Cuidado Piso Mojado, Printed Language English, Spanish, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- NMC Warning Isolation Biohazard (FS37)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125 (FS-17-125)
- 5S SUPPLIES Recycle Plastic Sign 20in Diameter Non Slip Floor Sign (FS-RECPLAS-20)
- SUPERIOR MARK Floor Sign, Superior Mark, Stop Sign, 20in (SMFS0307-1)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-207 (FS-624-207)
- Banana Products Signs