Shop All Toys & Games
Banana Panda
Suuuper Size Memory Game
Mfr # 33679
Zoro # G400926501
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 2+ years
- Includes 24 Pieces
- Recommended Grade Grade PK+
- Material Paper, Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 33679
- Zoro # G400926501
- Country of Origin Poland
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 2+ years |
Includes | 24 Pieces |
Recommended Grade | Grade PK+ |
Material | Paper, Cardboard |
Description
Match laughing guinea fowls, hopping frogs, fluffy sheep and other friends from the farmhouse!
How to play:
Start with 2 or 3 pairs and then add other animals as your child's skills progress. Spread the cards face down. Uncover two cards at a time. If they are the same, put them aside; if not, turn them over again. The player with the most pairs wins.
You can also use these extra-large pieces as flash cards to teach your baby animal names and sounds or colors – at any age. Just let your imagination lead the way!
How to play:
Start with 2 or 3 pairs and then add other animals as your child's skills progress. Spread the cards face down. Uncover two cards at a time. If they are the same, put them aside; if not, turn them over again. The player with the most pairs wins.
You can also use these extra-large pieces as flash cards to teach your baby animal names and sounds or colors – at any age. Just let your imagination lead the way!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- BSC PREFERRED K-1 Fountain Brush w/Cover (H-97)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- KONICA MINOLTA Yellow Toner Cartridge 26K YLD (TN324Y)
- BANANA PANDA Observation Puzzle Space (33666)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Mix and Match Robot Lab (49046)
- ENDLESS GAMES 6 in. Snowflake Glow Stick (EN2798939)
- Banana Panda Toys & Games