Shop All Toys & Games
Banana Panda
Observation Puzzle Space
Mfr # 33666
Zoro # G701242966
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60 Puzzle Pieces, poster
- Recommended Grade Grade PK+
- Material Paper, Cardboard
- Recommended Age 4+ years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 33666
- Zoro # G701242966
- Country of Origin Poland
- Category Toys & Games
Details
Includes | 60 Puzzle Pieces, poster |
Recommended Grade | Grade PK+ |
Material | Paper, Cardboard |
Recommended Age | 4+ years |
Color | Multi |
Description
A universe of surprises awaits you! Look carefully to find them!
There are plenty of interesting things for little observers to find in this detailed and colorful 60-piece puzzle. First, put the jigsaw puzzle together, and then search for the objects in the picture frame. Can you find them all?
The large educational poster included makes this puzzle a great creative and educational gift.
There are plenty of interesting things for little observers to find in this detailed and colorful 60-piece puzzle. First, put the jigsaw puzzle together, and then search for the objects in the picture frame. Can you find them all?
The large educational poster included makes this puzzle a great creative and educational gift.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Green, PK200 (9511)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Suuuper Size Memory Game (33679)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Mix and Match Robot Lab (49046)
- ANIMACION 40 ft. N Scale Yang Ming High Cube Container with Magnetic System & Corrugated Side (AN1797279)
- Banana Panda Toys & Games