Shop All Toys & Games
Banana Panda
Mix and Match Robot Lab
Mfr # 49046
Zoro # G501243361
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper, Cardboard
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Includes 65 Puzzle Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 49046
- Zoro # G501243361
- Country of Origin Poland
- Category Toys & Games
Details
Material | Paper, Cardboard |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Includes | 65 Puzzle Pieces |
Description
Calling all mechanics in training! Unleash your imagination and build your very own unique robots!
In this creative set of puzzles, you'll find 65 pieces designed to inspire your child's interest in technology. The puzzles can be put together in any way, allowing for endless fun: you can build the 8 robots displayed in the illustration and then change their look and function by adding various replacement parts.
The detailed illustrations, full of humor and surprising details, encourage creative fun, while combining and rearranging puzzle pieces with replacement parts freely boosts creativity and imagination. A perfect gift for the youngest builders.
In this creative set of puzzles, you'll find 65 pieces designed to inspire your child's interest in technology. The puzzles can be put together in any way, allowing for endless fun: you can build the 8 robots displayed in the illustration and then change their look and function by adding various replacement parts.
The detailed illustrations, full of humor and surprising details, encourage creative fun, while combining and rearranging puzzle pieces with replacement parts freely boosts creativity and imagination. A perfect gift for the youngest builders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- BSC PREFERRED 14 x 8 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4422)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- BANANA PANDA Suuuper Size Memory Game (33679)
- BANANA PANDA Observation Puzzle Space (33666)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- Banana Panda Toys & Games