Shop All Toys & Games
Banana Panda
Make-a-Match Puzzle Food Truck
Mfr # 49045
Zoro # G401243119
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 2+ years
- Color Multi
- Material Paper, Cardboard
- Includes 23 Puzzle Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 49045
- Zoro # G401243119
- Country of Origin Poland
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 2+ years |
Color | Multi |
Material | Paper, Cardboard |
Includes | 23 Puzzle Pieces |
Description
Here comes a rainbow of flavors!
This 23-piece educational puzzle engages children in two steps of creative fun. First, kids assemble the jumbo pieces to form a large (over 3 feet long) vehicle, and then they learn about various shapes or colors by placing the various included objects into the assembled layout. But the fun doesn't end there! Round pieces can be mixed and matched freely, so you decide who's driving!
The illustrations and product format have been adapted for young learners. While playing with these puzzles, children will learn to distinguish between various shapes, discover new words, and develop their imagination and fine motor skills.
This 23-piece educational puzzle engages children in two steps of creative fun. First, kids assemble the jumbo pieces to form a large (over 3 feet long) vehicle, and then they learn about various shapes or colors by placing the various included objects into the assembled layout. But the fun doesn't end there! Round pieces can be mixed and matched freely, so you decide who's driving!
The illustrations and product format have been adapted for young learners. While playing with these puzzles, children will learn to distinguish between various shapes, discover new words, and develop their imagination and fine motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- MILWAUKEE TOOL Inkzall White Paint Marker (48-22-3712)
- BANANA PANDA Observation Puzzle Space (33666)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Mix and Match Robot Lab (49046)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Suuuper Size Memory Game (33679)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- Banana Panda Toys & Games