Shop All Toys & Games
Banana Panda
Make-a-Match Puzzle Fire Truck
Mfr # 49044
Zoro # G001243380
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Paper, Cardboard
- Includes 23 Puzzle Pieces
- Color Multi
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 49044
- Zoro # G001243380
- Country of Origin Poland
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | Paper, Cardboard |
Includes | 23 Puzzle Pieces |
Color | Multi |
Recommended Age | 2+ years |
Description
Ready, Set, Go!
This 23-piece educational puzzle engages children in two steps of creative fun. First, kids assemble the jumbo pieces to form a large (over 3 feet long) vehicle, and then they learn about various shapes by placing the various included objects into the assembled layout. But the fun doesn't end there! Round pieces can be mixed and matched freely, so you decide who's driving!
The illustrations and product format have been adapted for young learners. While playing with these puzzles, children will learn to distinguish between various shapes, discover new words, and develop their imagination and fine motor skills.
This 23-piece educational puzzle engages children in two steps of creative fun. First, kids assemble the jumbo pieces to form a large (over 3 feet long) vehicle, and then they learn about various shapes by placing the various included objects into the assembled layout. But the fun doesn't end there! Round pieces can be mixed and matched freely, so you decide who's driving!
The illustrations and product format have been adapted for young learners. While playing with these puzzles, children will learn to distinguish between various shapes, discover new words, and develop their imagination and fine motor skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Roper Device (EP-835)
- UNIVERSAL Message Stamp, CANCELLED, Pre-Inked One-Color, Red (UNV10045)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (CB 3000)
- BANANA PANDA Observation Puzzle Space (33666)
- BANANA PANDA Suuuper Size Memory Game (33679)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Mix and Match Robot Lab (49046)
- PIXICADE Mobile Game Maker Video Game (PXC01106)
- Banana Panda Toys & Games