Shop All Books
Banana Panda
Little Explorers Library, 4 Picture Books
Mfr # 77344
Zoro # G800936902
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 1+ years
- Material Paper, Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 77344
- Zoro # G800936902
- Country of Origin Poland
- Category Books
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 1+ years |
Material | Paper, Cardboard |
Includes | 4 books |
Description
A collection of four extra-long (35.5") accordion books that allow young explorers to discover the world around them and learn first words. Reading "My Feelings", "My Body", "Fruits and Vegetables" and "On the Farm" will foster curiosity and imagination but most of all create many moments of fun for parents and children.
Thanks to their handy format, the books are perfect both at home and on the go.
Thanks to their handy format, the books are perfect both at home and on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Recycled Wall Pocket, Letter (26092)
- ILC Replacement For EREPLACEMENTS, CE413A (CE413A)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- PACON Chart Tablets w/Glued Top, Ruled, 24"x32" (9770)
- SHELL EDUCATION 180 Days of High-Frequency Words for First Grade (SEP51634)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- Banana Panda Books