Shop All Books
Banana Panda
Lets Write and Wipe Letters
Mfr # 77365
Zoro # G900936765
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material Paper, Cardboard
- Color Multi
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 77365
- Zoro # G900936765
- Country of Origin Poland
- Category Books
Details
Recommended Grade | Grade PK+ |
Material | Paper, Cardboard |
Includes | 28 double-sided cards on a string binding, dry-erase marker, guide for parents |
Color | Multi |
Recommended Age | 3+ years |
Description
A,B,C... Let's learn about the alphabet!
These educational write-on, wipe-off cards feature 56 pages, providing lots of creative and stimulating tasks. Curious preschoolers will be delighted to scribble freely and play over and over, while improving their knowledge about the alphabet. But most importantly, they'll have great fun!
Various types of activities invite kids to engage in graphomotor exercises such as tracing lines or reproducing shapes. They allow kids to develop perceptiveness, greater awareness of their surroundings, train concentration and the proper grip for writing. Creative play will bring future benefits – scribbling trains the imagination and boosts creativity, which has a positive effect on learning and memory. A handy format with a practical string binding allows you to use the cards anywhere: at home, kindergarten and on the go.
These educational write-on, wipe-off cards feature 56 pages, providing lots of creative and stimulating tasks. Curious preschoolers will be delighted to scribble freely and play over and over, while improving their knowledge about the alphabet. But most importantly, they'll have great fun!
Various types of activities invite kids to engage in graphomotor exercises such as tracing lines or reproducing shapes. They allow kids to develop perceptiveness, greater awareness of their surroundings, train concentration and the proper grip for writing. Creative play will bring future benefits – scribbling trains the imagination and boosts creativity, which has a positive effect on learning and memory. A handy format with a practical string binding allows you to use the cards anywhere: at home, kindergarten and on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- PRESSMAN SEQUENCE GAME GIANT (108070)
- GHENT 72"L Display Rail (H72-SS)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- MERRIAM-WEBSTER Merriam-Websters Dictionary for Children (9780877795704)
- MERRIAM-WEBSTER School Dictionary (9780877797418)
- MERRIAM-WEBSTER The Merriam-Webster Dictionary, Trade Paperback, 2019 Copyright (9780877796688)
- SCHOLASTIC Buddy Readers (Parent Pack) - Level B (9781338317190)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8321 Oh Happy Day Lesson Planner (TCR8321)
- Banana Panda Books