Shop All Books
Banana Panda
Kid Academy Numbers, Coloring Book + Puzzles
Mfr # 77372
Zoro # G100936619
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Cardboard
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 77372
- Zoro # G100936619
- Country of Origin Poland
- Category Books
Details
Material | Paper, Cardboard |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 2 coloring and sticker books, 10 puzzles (20 pieces) |
Recommended Age | 3+ years |
Description
1,2,3... numbers are easy for me!
This educational set includes two activity books with stickers and a puzzle set that introduce preschoolers to the world of numbers.
Playing with the activity books and puzzles is great for training hand-eye coordination and developing observation and logical skills. It encourages children to learn numbers as well as make their first attempts at writing.
This educational set includes two activity books with stickers and a puzzle set that introduce preschoolers to the world of numbers.
Playing with the activity books and puzzles is great for training hand-eye coordination and developing observation and logical skills. It encourages children to learn numbers as well as make their first attempts at writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BK)
- MOHAWK FINE PAPERS Copy Paper - Mohawk Color Copy 98 &Cover Stock Paper, White, 8-1/2" x 11", 28 lb., 500 Sheets/Ream (12-203)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- WORSHIP SERVICE RESOURCES Worship Service Resources 668423 Disc Sing To Him Vol 2 Split Track (668423)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, DNealian Cursive Handwriting (95310)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- SCHOLASTIC Figurative Language - 100 Task Cards (9781338603156)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- Banana Panda Books