Shop All Toys & Games
Banana Panda
Figure It Out Puzzle Space
Mfr # 49043
Zoro # G301243134
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 Puzzle Pieces
- Material Paper, Cardboard
- Recommended Age 2+ years
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banana Panda
- MFR # 49043
- Zoro # G301243134
- Country of Origin Poland
- Category Toys & Games
Details
Includes | 20 Puzzle Pieces |
Material | Paper, Cardboard |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
A cosmic adventure awaits!
This educational puzzle set engages children in creative play and encourages them to learn about the Solar System. Assemble the 20-piece colorful puzzle and set the stage for extraordinary adventures. The jumbo figures will help your child feel just like a space explorer! Just let your imagination run wild.
The age-adapted illustrations and figures introduce young learners to space exploration and stimulate their creativity and imagination. Putting the sturdy pieces together is great for developing manual skills, perceptiveness and concentration.
This educational puzzle set engages children in creative play and encourages them to learn about the Solar System. Assemble the 20-piece colorful puzzle and set the stage for extraordinary adventures. The jumbo figures will help your child feel just like a space explorer! Just let your imagination run wild.
The age-adapted illustrations and figures introduce young learners to space exploration and stimulate their creativity and imagination. Putting the sturdy pieces together is great for developing manual skills, perceptiveness and concentration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. (34-0200-014S)
- PELICAN Replacement Foam Set for 1660 (1661)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- BANANA PANDA Mix and Match Robot Lab (49046)
- BANANA PANDA Observation Puzzle Space (33666)
- BANANA PANDA Suuper Size Puzzle My Body (49026)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Looong Puzzle Ocean (33670)
- STAR WARS Star Wars 801520 Star Wars the Mandalorian - the Child Funko Pop (801520)
- Banana Panda Toys & Games