Shop All Picture and Document Frames
Bamboo54
Bamboo Fifty Four 1636 Frame Bamboo Waikiki 5x7
Mfr # 1636
Zoro # G403906715
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bamboo54
- MFR # 1636
- Zoro # G403906715
- Country of Origin China
- Category Picture and Document Frames
Description
Features
- Tropical/safari style
- Bamboo root Waikiki frame, glass top piece
- Advantages of bamboo are strong, durable, stable, and flexible, possesses a tensile strength stronger than steel, hardness comparable to maple wood, one of the fastest growing plants on earth, sustainable and renewable, extremely tough
- Single photo frame type
- Rectangle picture frame
- Color/Finish - Waikiki
- Style - Picture
- Frame Material - Bamboo
- Size - 5 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- BAMBOO54 Bamboo Fifty Four 1623 Frame Bamboo Root 4x6 Burnt (1623)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- AZAR DISPLAYS Gallery Wall Set of Four Floating Frames with Stand Off Caps: Overall Frame Size: 20in. x 20in. (105520-BLK)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 2PK (122046-GS-2PK)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- Bamboo54 Picture and Document Frames