Shop All Picture and Document Frames
Bamboo54
Bamboo Fifty Four 1635 Frame Bamboo Waikiki 4x6
Mfr # 1635
Zoro # G703907047
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bamboo54
- MFR # 1635
- Zoro # G703907047
- Country of Origin China
- Category Picture and Document Frames
Description
Features
- Tropical/safari style
- Bamboo root Waikiki frame, glass top piece
- Advantages of bamboo are strong, durable, stable, and flexible, possesses a tensile strength stronger than steel, hardness comparable to maple wood, one of the fastest growing plants on earth, sustainable and renewable, extremely tough
- Single photo frame type
- Rectangle picture frame
- Color/Finish - Waikiki
- Style - Picture
- Frame Material - Bamboo
- Size - 4 x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO High Base for 4998GRR Flat File, Grey (4979GR)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- BAMBOO54 Bamboo Fifty Four 1623 Frame Bamboo Root 4x6 Burnt (1623)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- TIMELESS FRAMES Timeless Frames 43034 Rounded Ash Natural Wall Frame; 8.5 x 11 in. (43034)
- RAIKA Raika NI 101 BROWN 4in. x 6in. Photo Album Foldout - Brown (NI 101 BROWN)
- TIMELESS FRAMES Timeless Frames 45355 Lauren Portrait Black Wall Frame; 16 x 24 in. (45355)
- AZAR DISPLAYS Floating Acrylic Gallery Wall Frames W/ Blk Stand Off Caps, Graphic Size:6x6in, Overall Size:9x9in, 4PK (105509-BLK-4PK)
- Bamboo54 Picture and Document Frames