Shop All Sheets and Pillow Cases
Bamboo Comfort
4 Piece Luxury Solid Sheet Set - Twin - Ivory
Mfr # 1112
Zoro # G406280010
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Material 60% Microfiber/40% Bamboo
- Width 9
- Length 11.5
- Includes 1 Fitted Sheet, 1 Flat Sheet, 1 Pillowcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bamboo Comfort
- MFR # 1112
- Zoro # G406280010
- UPC # 8171070300559
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 9 |
Length | 11.5 |
Details
Item | Bamboo Comfort 4 Piece Luxury Solid Sheet Set |
Material | 60% Microfiber/40% Bamboo |
Color | Ivory |
Includes | 1 Fitted Sheet, 1 Flat Sheet, 1 Pillowcase |
Description
Sleep peacefully in the soft feel of Bamboo Bed sheets. They fit perfectly on your Twin XL mattress and come in 6 colors to accent your bedroom decor. These 1800 series bamboo comfort sheets are cozy, extremely soft and silky which ensures you get peaceful sleep during the night. They are made of an organic bamboo fiber blended with microfiber, offering unparalleled hypoallergenic. Order your Bamboo sheets today to get in on the latest bedding trend.
Twin XL Dimensions:
Fitted sheet: 39 inches wide x 80 inches long
Flat sheet: 66 inches wide x 100 inches long
Pillowcases: 20 inches wide x 30 inches long
Twin XL Dimensions:
Fitted sheet: 39 inches wide x 80 inches long
Flat sheet: 66 inches wide x 100 inches long
Pillowcases: 20 inches wide x 30 inches long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- JENSEN Dual Alarm Clock Radio 1.8" Digital Disp (JCR-206)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Full Size Daybed (213-11551-ZORO)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Twin XL - Navy (1300TWXLNAV)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - King - Emerald (1300KGEMR)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- Bamboo Comfort Sheets and Pillow Cases