Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set White - King
Mfr # 3611084500000
Zoro # G103908026
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611084500000
- Zoro # G103908026
- UPC # 23878118455
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: White
- Size: King Size
- Flat Sheet Dimension: 108" x 102"
- Fitted Sheet Dimension: 78" x 80"
- Pillow Case Dimension: 20" x 40"
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Center Post - Stainless Steel (01HC9011SS1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (88-4341)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - Twin - Raspberry (1831-TW-RAS)
- BIBB HOME Silky Satin 4 Piece sheet set - Full - Burnt Orange (1173FLBROR)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- BEDFORD HOMES 1200 Series 4 Piece Queen Size Sheet Set - Sage (66A-34260)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- Baltic Linen Sheets and Pillow Cases