Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Pink - Queen
Mfr # 3690184900000
Zoro # G203908063
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3690184900000
- Zoro # G203908063
- UPC # 23878918499
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Bright Pink
- Size: Queen Size
- Flat Sheet Dimension: 92" x 102"
- Fitted Sheet Dimension: 60" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- HON Task Chair, Black (HONCMY1AACCF10)
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- INFINITI Decor Wave Heavy Top Sheet, Queen (2040088)
- MARTEX Fitted Sheet, King, White Stripe, PK6 (1S49760)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (King, Silver Gray) (134388TCU)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- BAXTON STUDIO Thomas White Wood Expandable Twin Size to King Size Daybed (167-10732)
- Baltic Linen Sheets and Pillow Cases