Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Pink - Full
Mfr # 3682984900000
Zoro # G203908056
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3682984900000
- Zoro # G203908056
- UPC # 23878898494
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Bright Pink
- Size: Full Size
- Flat Sheet Dimension: 81" x 96"
- Fitted Sheet Dimension: 54" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- REGISTRY PILLOW PROTECTOR QUEEN (AHR0901110-233T-PP F)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Queen Sheet Set Solid Gold (530QNSH SLGL)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- Baltic Linen Sheets and Pillow Cases