Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Pink - Cal King
Mfr # 3611284900000
Zoro # G003907457
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baltic Linen
- MFR # 3611284900000
- Zoro # G003907457
- UPC # 23878128492
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Bright Pink
- Size: California King Size
- Flat Sheet Dimension: 108" x 102"
- Fitted Sheet Dimension: 72" x 84"
- Pillow Case Dimension: 20" x 40"
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Full (193-11485-ZORO)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- BIBB HOME Silky Satin 4 Piece sheet set - Full - Burnt Orange (1173FLBROR)
- DISC-O-BED Sheet Set, for Cot Topper, White (59701-SHEETSET)
- LUXURY DREAMS 6-Piece 1600 TC Series Ultra Soft Deep Pocket Premium Microfiber Bed Sheet Set (LD-1600S-6PC-EGG-Q)
- JR PRODUCTS JR Products 81705 Pleated Shade Hold Down (81705)
- ELLE Bamboo Super Soft 300TC Striped Sheet Set (4pc), Grey, Full (EL660008)
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set Queen-Teal (1200QNSH SLTL)
- Baltic Linen Sheets and Pillow Cases