Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Lime - Queen
Mfr # 3690185000000
Zoro # G603908038
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3690185000000
- Zoro # G603908038
- UPC # 23878918505
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Lime
- Size: Queen Size
- Flat Sheet Dimension: 92" x 102"
- Fitted Sheet Dimension: 60" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- R & R TEXTILE Pillow Protector, Stand, 21 x 27 In, PK12 (X10100)
- FLASH FURNITURE Transparent Crystal Ghost Chair, 15.75 W 20-1/4" L 35 H, Plastic, Polycarbonate Seat (OW-GHOSTBACK-18-GG)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- KATHY IRELAND Cool Max 6 Piece Ultra Soft Sheet Set - Full - White (1266FLWH)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MARTEX Sheet, XL Full, White, 15" Pocket, 54" W, PK6 (1A38220)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- Baltic Linen Sheets and Pillow Cases