Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Super Soft 100-Percent Cotton Jersey Sheet Set Blue - Full
Mfr # 3682984700000
Zoro # G703908020
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3682984700000
- Zoro # G703908020
- UPC # 23878898470
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% Cotton Jersey
- Luxury 140 GSM quality
- Super soft and luxurious
- Deep pockets for a perfect bed fit
- Easy care machine wash and dry
- Super Soft Jersey Sheet Sets
- Color: Blue
- Size: Full Size
- Flat Sheet Dimension: 81" x 96"
- Fitted Sheet Dimension: 54" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Bali 4904W 3x5 Rectangle - Ivory/ Grey-Polypropylene (B4904W073135ST)
- BOSS 31" W 2 Drawer File Cabinet, Driftwood, Letter/Legal (N112-DW)
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- IMPRESSIONS 300 King Sheet Set, Egyptian Cotton Solid - Grey (300KGSH SLGR)
- IMPRESSIONS BY LUXOR TREASURES 530 Thread Count Egyptian Cotton Full Sheet Set Solid Burgundy (530FLSH SLBG)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-Sage (1500KGSH SLSG)
- HOTEL PENINSULA Wrinkle Resistant Solid Sheet Set, Chocolate, Queen (670222)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 54x80x12 Wht, 12PK (1A38096)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- Baltic Linen Sheets and Pillow Cases