Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Silver - Twin
Mfr # 3654783800000
Zoro # G003897338
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3654783800000
- Zoro # G003897338
- UPC # 23878548382
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Color: Silver Gray
- Size: Twin Size
- Flat Sheet Dimension: 66" x 96"
- Fitted Sheet Dimension: 39" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- HASTINGS HOME 12.5 W, 22 L, 23 H (905387WXP)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- SUPERIORÂ Impressions by Luxor Treasures FLAFLSH SLGR Cotton Flannel Full Sheet Set Solid; Grey (FLAFLSH SLGR)
- MARTEX Duvet Cover, Twin, 70" W, 94" L, PK12 (1C18616)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - King - Emerald (1300KGEMR)
- REGISTRY PILLOW PROTECTOR STANDARD (AHR0901110-180T-PP S-3)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Silver (1300)
- WESTPOINT HOSPITALITY Fitted Sheet Milm 54x80x12 Wht, 12PK (1A38096)
- Baltic Linen Sheets and Pillow Cases