Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Navy - Twin
Mfr # 3654784000000
Zoro # G403897341
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3654784000000
- Zoro # G403897341
- UPC # 23878548405
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Color: Navy
- Size: Twin Size
- Flat Sheet Dimension: 66" x 96"
- Fitted Sheet Dimension: 39" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- MARTEX Pillowcase, Standard, Bone, 44" W, 36"L, PK12 (1A05227)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- MEDSOURCE Cot Sheet, Fitted, Standard, 36" W, PK30 (MS-42210)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- Baltic Linen Sheets and Pillow Cases