Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Navy - Queen Size
Mfr # 3690184000000
Zoro # G503907407
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3690184000000
- Zoro # G503907407
- UPC # 23878918406
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Navy
- Size: Queen Size
- Flat Sheet Dimension: 92" x 102"
- Fitted Sheet Dimension: 60" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- CHAMPION Vertical Blinds, 35"x48", White, 3.5" Vanes (703111)
- ELLE 1200tc Double Hemstitch Sheet Set, Yellow, Full (EL652127)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- HOME CITY 300 Thread Count Twin Sheet Set Egyptian Cotton Solid-Ivory (300TWSH SLIV)
- SUITE REST Escapedecorative Top Sheet Qn 93X110 Whi (CHS-TS-93110)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- SUPERIORÂ 530 Thread Count Egyptian Cotton California King Sheet Set Solid Gold (530CKSH SLGL)
- 1888 MILLS BATH SHEET 35X70 WHITE PIMA, 12PK (S555-U-WHT-1-MAGN)
- Baltic Linen Sheets and Pillow Cases