Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Navy - Full Size
Mfr # 3682984000000
Zoro # G303907522
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3682984000000
- Zoro # G303907522
- UPC # 23878898418
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Navy
- Size: Full Size
- Flat Sheet Dimension: 81" x 96"
- Fitted Sheet Dimension: 54" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Chocolate, Queen (653414)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- IMAGEWARE SYSTEMS, INC True North - Sleep Philosophy TN20-0230 Cozy Flannel Sheet Set; Pink French Bulldog - Queen (TN20-0230)
- SUPERIORÂ Impressions by Luxor Treasures FLACKSH SLWH Cotton Flannel California King Sheet Set Solid; White (FLACKSH SLWH)
- MABIS Mabis 641-2506-2000 Self-Wipe Bathroom Toilet Aid (641-2506-2000)
- Baltic Linen Sheets and Pillow Cases