Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Ivory - Twin XL
Mfr # 3666983500000
Zoro # G603907345
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3666983500000
- Zoro # G603907345
- UPC # 23878698353
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Color: Ivory
- Size: Twin XL Size
- Flat Sheet Dimension: 66" x 96"
- Fitted Sheet Dimension: 39" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Red Metal Counter Height Stool (CH-61200-24-RED-GG)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- MARTEX Sheet, King, Thread T300, 12" Pocket, PK6 (1A38226)
- MARTEX Sheet, XL Twin, 39" W, 80" L, PK6 (1A30181)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- ELITE SINCE 1888 FITTED SHEET 78X80 KING 60/40, 12PK (N37880KWHT-1-LT00)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- Baltic Linen Sheets and Pillow Cases