Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Ivory - Twin
Mfr # 3654783500000
Zoro # G603897608
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3654783500000
- Zoro # G603897608
- UPC # 23878548351
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 1x Pillow Case
- Color: Ivory
- Size: Twin Size
- Flat Sheet Dimension: 66" x 96"
- Fitted Sheet Dimension: 39" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- WATERFORD HOME Down Alternative Comforter - Twin - Aqua (2011)
- HD BT65.9000 Blum Tandem Accessory Kit (BT65.9000)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- SUPERIORÂ Egyptian Cotton 1500 Thread Count Solid Pillowcase Set Standard-Ivory (1500SDPC SLIV)
- MARTEX Sheet, XL Twin, White, 12" Pocket, 39" W, PK6 (1A38094)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture, Rust (QI004316.RT)
- Baltic Linen Sheets and Pillow Cases