Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Ivory - King
Mfr # 3611083500000
Zoro # G403907873
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611083500000
- Zoro # G403907873
- UPC # 23878118363
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Ivory
- Size: King Size
- Flat Sheet Dimension: 108" x 102"
- Fitted Sheet Dimension: 78" x 80"
- Pillow Case Dimension: 20" x 40"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- CAROLINES TREASURES Carolines Treasures 8337PILLOWCASE 20.5 x 30 in. Mermaid Moisture Wicking Fabric Standard Pillow Case (8337PILLOWCASE)
- K+S ENGINEERING K+S Engineering K-S254 Metal Tin Sheet - 0.008 in. (K+S254)
- INFINITI Decor Wave Heavy Top Sheet, Queen (2040088)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Ivory (1000SDPC SLIV)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- Baltic Linen Sheets and Pillow Cases