Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Ivory - Full
Mfr # 3682983500000
Zoro # G703907504
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3682983500000
- Zoro # G703907504
- UPC # 23878898357
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Ivory
- Size: Full Size
- Flat Sheet Dimension: 81" x 96"
- Fitted Sheet Dimension: 54" x 75"
- Pillow Case Dimension: 20" x 30"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- HOMELEGANCE Tamsin Night Stand (1616-4)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W, 30 L, 29 H (T30RD-B1917-BK-GRN)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Ivory) (605707DTV)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- REGISTRY PILLOW PROTECTOR STANDARD (AHR0901110-180T-PP S-3)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Queen - Navy (1206QNNAV)
- Baltic Linen Sheets and Pillow Cases