Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex Soft and Cozy Easy Care Deluxe Microfiber Sheet Set Hot Pink - Queen
Mfr # 3690184100000
Zoro # G803907435
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3690184100000
- Zoro # G803907435
- UPC # 23878918413
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- Easy-care, brushed microfiber sheet sets
- Soft & comfortable
- 14 fashion colors
- Machine wash & tumble dry
- Wrinkle resistant, do not ironing
- Soft & Cozy Easy Care Deluxe Microfiber Sheet Sets
- 1x Flat Sheet
- 1x Fitted Sheet
- 2x Pillow Case
- Color: Hot Pink
- Size: Queen Size
- Flat Sheet Dimension: 92" x 102"
- Fitted Sheet Dimension: 60" x 80"
- Pillow Case Dimension: 20" x 30"
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- MADISON PARK Madison Park MP11-5365 26 in. Drop Bedskirt; Ivory (MP11-5365)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - King - Chevron Embossed - Aqua (1302KGAQ)
- MICASA Springer Spaniels by Elizabeth Halstead Fabric Standard Pillowcase (MI55766)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Chocolate (650CKSH SLCH)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - White (1300)
- Baltic Linen Sheets and Pillow Cases