Sobel Westex Majestic Elegance Satin Sheet Set Red - Queen
Mfr # 3611291100000
Zoro # G003897321
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611291100000
- Zoro # G003897321
- UPC # 23878129116
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This luxurious set of super soft satin sheets. This set includes a flat sheet, fitted sheet, and two pillowcases. The full and queen sizes have standard pillow cases and the king and california king have two King pillow cases smooth and silky with a lustrous sheen, these satin sheets are made of 100 percent woven polyester satin. The fitted sheets feature elastic corners for a secure fit and 14-inch pockets that can fit mattresses up to 17 inches deep. They're machine washable for easy care. Perfect for all season use as they keep you cool in the warm weather and warm in the cold weather. They are just dreamy to sleep in and are so soft and silky.
Specifications- Color: Red
- Material: Polyester
- Size: Queen Size
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- CADCO Oven Basket, Full Size (COB-F)
- SIGNMISSION Florida Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999864)
- MANITOWOC Motor (020003650)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- WESTPOINT HOSPITALITY Martex Millennium, 200, Queen FL, 99x115, 12PK (1S49664)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Lilac (1300QNLIL)
- MICKEY MOUSE Mickey Mouse 805729 Disney Mickey Mouse Jersey Pillow Case (805729)
- MARTEX Flat Sheet, XL Twin, 69" W, Thread T250, PK6 (1A38074)
- VANESSA COLLECTION Microfiber Twin XL Bedskirt Solid Light Blue (MF1500XLBS SLLB)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- Baltic Linen Sheets and Pillow Cases