Sobel Westex Majestic Elegance Satin Sheet Set Black - Cal King
Mfr # 3611292500000
Zoro # G803897859
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611292500000
- Zoro # G803897859
- UPC # 23878129253
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This luxurious set of super soft satin sheets. This set includes a flat sheet, fitted sheet, and two pillowcases. The full and queen sizes have standard pillow cases and the king and california king have two King pillow cases smooth and silky with a lustrous sheen, these satin sheets are made of 100 percent woven polyester satin. The fitted sheets feature elastic corners for a secure fit and 14-inch pockets that can fit mattresses up to 17 inches deep. They're machine washable for easy care. Perfect for all season use as they keep you cool in the warm weather and warm in the cold weather. They are just dreamy to sleep in and are so soft and silky.
Specifications- Color: Black
- Material: Polyester
- Size: California King Size
- Weight: 3.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Guest Towel Basket, Chrome, Rectangular (BSK2101)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- MARTEX Flat Sheet, XL Twin, White, 69" W, 115"L, PK6 (1A38664)
- CAROLINES TREASURES Carolines Treasures BB7524PILLOWCASE Watecolor Halloween Jack-O-Lantern Fabric Standard Pillowcase (BB7524PILLOWCASE)
- MICASA Halloween Scary Yellow Labrador Fabric Standard Pillowcase, 20.5 x 0.25 x 30 in. (MI887537)
- LUXURY DREAMS 6-Piece 1600 TC Series Ultra Soft Deep Pocket Premium Microfiber Bed Sheet Set (LD-1600S-6PC-EGG-Q)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set King-White (1000KGPC SLWH)
- KOHLER Pillow Cover Kit (96083)
- Baltic Linen Sheets and Pillow Cases