Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex 300 Thread Count 100-Percent Cotton Sateen Sheet Set Sage - Full
Mfr # 3611294900000
Zoro # G303907386
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611294900000
- Zoro # G303907386
- UPC # 23878129499
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 300 Thread Count
- 100 Percent Cotton Sateen
- Each set contains a flat sheet, a fitted sheet that will fit a mattress up to 18 inch and two pillowcases - one pillow case on twin
- Deep pockets fits up to 17 inch mattress, elastic all around for a perfect fit machine wash, gentle cycle
- Signet Solid Sateen Sheet Set
- Color: Sage
- Size: Queen Size
- Sheet Set Dimension: 13" x 12"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- C-LINE PRODUCTS Magnetic Safety Striped Document Frame, Assorted, 9" x 12", PK80 (44212)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- R & R TEXTILE Bed Sheets, Twin XXL, 66x115 In., PK12 (X31010)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- LAVISH HOME Lavish Home 64-PREGN-COV-CTNP Full Body Pillow Cover-U-Shaped Soft Cotton Replacement Pillowcase - Pink (64-PREGN-COV-CTNP)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- LUXURY DREAMS 6-Piece 1600 TC Series Ultra Soft Deep Pocket Premium Microfiber Bed Sheet Set (LD-1600S-6PC-KHA-CK)
- Baltic Linen Sheets and Pillow Cases