Shop All Sheets and Pillow Cases
Baltic Linen
Sobel Westex 300 Thread Count 100-Percent Cotton Sateen Sheet Set Ivory - King
Mfr # 3611293600000
Zoro # G203907738
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3611293600000
- Zoro # G203907738
- UPC # 23878129369
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 300 Thread Count
- 100 Percent Cotton Sateen
- Each set contains a flat sheet, a fitted sheet that will fit a mattress up to 18 inch and two pillowcases - one pillow case on twin
- Deep pockets fits up to 17 inch mattress, elastic all around for a perfect fit machine wash, gentle cycle
- Signet Solid Sateen Sheet Set
- Color: Ivory
- Size: King Size
- Sheet Set Dimension: 13" x 12"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- TRUE Spring Kit Door (884992)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- SPIDER-MAN 3 Piece The Amazing Twin Size Bedding Sheet Set (810971)
- VANESSA COLLECTION Microfiber Twin XL Bedskirt Solid Light Blue (MF1500XLBS SLLB)
- MICASA Springer Spaniels by Elizabeth Halstead Fabric Standard Pillowcase (MI55766)
- JIF MARINE JIF MARINE FBF1 Side Bumper; 10 x 24 (FBF1)
- 1888 MILLS Pillowcase 42X36 Standard, 12Pk (X342X36WHT-1-LT00)
- Baltic Linen Sheets and Pillow Cases