Shop All Bath Towels
Baltic Linen
Baltic Linen 0353624390 100 Percent Cotton Complete 24 Piece Towel Set - Graphite Grey
Mfr # 3536243900000
Zoro # G303680265
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3536243900000
- Zoro # G303680265
- UPC # 23878362391
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 24 Piece
- Soft on your skin, extra sturdy and absorbent
- 100% Cotton
- Machine wash & dry with like colors
- Belvedere Row Multi Count Complete Towel Set
- 4x Bath Towels
- 4x Hand Towels
- 4x Fingertip Towel
- 12x Washcloths
- Color: Graphite Grey
- Fingertip Towel Size: 11" x 18"
- Bath Towel Dimension: 24" x 44"
- Hand Towel Dimension: 16" x 26"
- Wash Towel Dimension: 12" x 12"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BY WESTPOINT HOSPITALITY Cam Hand Towel, 16 x 27, 3lbs/dz, White, 12PK (7131797)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- BOSS Reception Desk, 48" X (N168-M)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- KOHLER Turkish Bath Linens Washcloth With Terry Weave, 13" X 13" (31509-TE-NY)
- SUPERIOR Superior 900GSM-H BTOWEL LB 900 Gsm Egyptian Cotton Bath Towel Set - White With Light Blue Border; 2 Pieces (900GSM(H) BTOWEL LB)
- SUPERIOR 900GSM Egyptian Cotton 2-Piece Bath Towel Set Purple (900GSM BATH PR)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- Baltic Linen Bath Towels