Shop All Bath Towels
Baltic Linen
Baltic Linen 0353624370 100 Percent Cotton Complete 24 Piece Towel Set - Taupe
Mfr # 3536243700000
Zoro # G903680115
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3536243700000
- Zoro # G903680115
- UPC # 23878362377
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 24 Piece
- Soft on your skin, extra sturdy and absorbent
- 100% Cotton
- Machine wash & dry with like colors
- Belvedere Row Multi Count Complete Towel Set
- 4x Bath Towels
- 4x Hand Towels
- 4x Fingertip Towel
- 12x Washcloths
- Color: Taupe
- Fingertip Towel Size: 11" x 18"
- Bath Towel Dimension: 24" x 44"
- Hand Towel Dimension: 16" x 26"
- Wash Towel Dimension: 12" x 12"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Drain Adaptor Kit (26267-1)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- VULCAN HART Retaining Ring (RR-006-23)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- R & R TEXTILE Hand Towel, 16x30 In, White, PK12 (X02320)
- SUPERIOR Superior Egyptian Cotton 6-Piece Towel Set Light Blue (NS 6 PC SET LB)
- ROYAL TRADING Bath Towel Economy Terry, 24 x 50 x 10 W, 12PK (1001140)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- KIMBERLY-CLARK PROFESSIONAL 60CT Kleenex Hand Towel (38586)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- Baltic Linen Bath Towels