Shop All Bath Towels
Baltic Linen
Baltic Linen 0353624350 100 Percent Cotton Complete 24 Piece Towel Set - Thyme Green
Mfr # 3536243500000
Zoro # G803680031
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3536243500000
- Zoro # G803680031
- UPC # 23878362353
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 24 Piece
- Soft on your skin, extra sturdy and absorbent
- 100% Cotton
- Machine wash & dry with like colors
- Belvedere Row Multi Count Complete Towel Set
- 4x Bath Towels
- 4x Hand Towels
- 4x Fingertip Towel
- 12x Washcloths
- Color: Thyme Green
- Fingertip Towel Size: 11" x 18"
- Bath Towel Dimension: 24" x 44"
- Hand Towel Dimension: 16" x 26"
- Wash Towel Dimension: 12" x 12"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 19" x 1/2" (810838)
- KASON Inside Release, 4" (10486A00400)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- CALIFORNIA CABANA Towels 30 x 70 Beige, 24PK (CABANA-BG)
- SUPERIOR 900GSM Egyptian Cotton 2-Piece Bath Towel Set Teal (900GSM BATH TL)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Navy) (687553DWF)
- R & R TEXTILE Hand Towel, 16x27 In, Black, PK12 (71625)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- MONARCH Basic Arctic 16 x 27 Hand Towels , 12PK (BASIC-1627-2.75)
- Baltic Linen Bath Towels