Shop All Bath Towels
Baltic Linen
Baltic Linen 0353624300 100 Percent Cotton Complete 24 Piece Towel Set - Smoke Blue
Mfr # 3536243000000
Zoro # G403679787
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3536243000000
- Zoro # G403679787
- UPC # 23878362308
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 24 Piece
- Soft on your skin, extra sturdy and absorbent
- 100% Cotton
- Machine wash & dry with like colors
- Belvedere Row Multi Count Complete Towel Set
- 4x Bath Towels
- 4x Hand Towels
- 4x Fingertip Towel
- 12x Washcloths
- Color: Smoke Blue
- Fingertip Towel Size: 11" x 18"
- Bath Towel Dimension: 24" x 44"
- Hand Towel Dimension: 16" x 26"
- Wash Towel Dimension: 12" x 12"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARIAN IMPORTS Marian Imports F53150 Four Wild Horses Bronze Plated Resin Sculpture (53150)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Graphite (BR-TWL-00)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Navy) (687553DWF)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Solid Coral (6PCTOWSOLCOR)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (669428MEB)
- Baltic Linen Bath Towels