Shop All Bath Towels
Baltic Linen
Baltic Linen 0353558600 Pure Elegance 100 Percent Turkish Cotton 6 Piece Luxury Towel Set - Bright White
Mfr # 3535586000000
Zoro # G103680168
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3535586000000
- Zoro # G103680168
- UPC # 23878358608
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 780 GSM, 100 percent Turkish cotton
- 16 singles yarns
- Soft, Comfortable and Absorbent
- Suitable for use at home or when traveling on the road
- Makes an excellent gift for loved ones
- 6 Piece
- Pure Elegance Luxury Towel Set
- 2x Bath Towels
- 2x Hand Towels
- 2x Washcloths
- Color: Bright White
- Bath Towel Size: 30" x 54"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 13" x 13"
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- LA CROSSE TECHNOLOGY Clock Atomic Wall Black (WT-8005U-B)
- BAXTON STUDIO Carolyn Mid-Century Modern Ash Walnut Finished Wood Queen Size Headboard (180-11148-Zoro)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- HASTINGS HOME 6-Piece Cotton Deluxe Plush Bath Towel Set, Chevron Pattern Spa Luxury Decorative Towels (Silver) (327710SYF)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- Baltic Linen Bath Towels