Shop All Bath Towels
Baltic Linen
Baltic Linen 0353262450 100 Percent Cotton 12 Piece Luxury Towel Set - Cranberry
Mfr # 3532624500000
Zoro # G503679878
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3532624500000
- Zoro # G503679878
- UPC # 23878536457
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 12 Piece
- These towels are made with 100% cotton that was 100% grown in the USA
- Machine wash & dry with like colors
- USA Cotton that supports America's farmers, producers and growers
- The towel is produced with a high quality 16 singles yarn for superior quality
- This set is everything you need to for you bath, shower, spa or any other us for quality towels also a great starter set for a new home, apartment or dorm
- Luxury Towel Sets
- 2x bath sheets
- 2x bath towels
- 2x hand towels
- 6x washcloths
- Color: Cranberry
- Bath Sheet Size: 30" x 60"
- Bath Towel Dimension: 27" x 52"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 12" x 12"
- Weight: 6.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- WYPALL TOWEL DAIRY SANIPREP C12 (66127)
- SUPERIOR 900GSM Egyptian Cotton 2-Piece Bath Towel Set Red (900GSM BATH RD)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Seafoam/Black) (912401MNM)
- BIBB HOME 6 Piece Egyptian Cotton Towel Set - Popcorn Aqua (6PCTOWPOPAQ)
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- 1888 MILLS Hand Towel, Sweet South, 12PK (H529-U-WHT-1-SS00)
- SUPERIOR Superior 900GSM-H BTOWEL LB 900 Gsm Egyptian Cotton Bath Towel Set - White With Light Blue Border; 2 Pieces (900GSM(H) BTOWEL LB)
- Baltic Linen Bath Towels