Shop All Bath Towels
Baltic Linen
Baltic Linen 0353262400 100 Percent Cotton 12 Piece Luxury Towel Set - Plum
Mfr # 3532624000000
Zoro # G503680201
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3532624000000
- Zoro # G503680201
- UPC # 23878536402
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 12 Piece
- These towels are made with 100% cotton that was 100% grown in the USA
- Machine wash & dry with like colors
- USA Cotton that supports America's farmers, producers and growers
- The towel is produced with a high quality 16 singles yarn for superior quality
- This set is everything you need to for you bath, shower, spa or any other us for quality towels also a great starter set for a new home, apartment or dorm
- Luxury Towel Sets
- 2x bath sheets
- 2x bath towels
- 2x hand towels
- 6x washcloths
- Color: Plum
- Bath Sheet Size: 30" x 60"
- Bath Towel Dimension: 27" x 52"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 12" x 12"
- Weight: 6.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- MADISON PARK Cotton Towel Set - Blush, 8-Piece Set (MPS73-321)
- ASTON & ARDEN Turkish STRIPED Blue Hand Towels , 4PK (HT-STT-1832-5.4-CYT)
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- PREVAIL Adult Washcloths, Soft Pack, Aloe, Vitamin E, 8 in. x 12 in., , 96PK (WW-720)
- Baltic Linen Bath Towels