Shop All Bath Towels
Baltic Linen
Baltic Linen 0353163430 Signet Ultra Absorbant 100 Percent Cotton 6 Piece Towel Set - Navy
Mfr # 3531634300000
Zoro # G603680248
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baltic Linen
- MFR # 3531634300000
- Zoro # G603680248
- UPC # 23878363435
- Country of Origin China
- Category Bath Towels
Description
Baltic Linen uses the finest unique fabrics with the latest trends and quality to deliver these lifestyle superior bedding products.
Features- 100% cotton
- Ring spun cotton
- Generously sized
- Generous Weight
- Soft sand absorbent
- 6 Piece
- Signet Ultra Absorbant Towel Set
- 2x Bath Towels
- 2x Hand Towels
- 2x Washcloths
- Color: Navy
- Bath Towel Size: 27" x 54"
- Hand Towel Dimension: 16" x 28"
- Wash Towel Dimension: 12" x 12"
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- TRUE COLORS True Color Burgundy Hand Towels , 12PK (HAND-BURGUNDY)
- HASTINGS HOME Hastings Home Rio 8 Piece 100 Percent Cotton Towel Set - White and Silver (315825MVZ)
- BETSY DRAKE Betsy Drake GT793 20 x 20 in. Christmas Bells Guest Towel (GT793)
- MARTEX BY WESTPOINT HOSPITALITY White Washcloth, 13 x 13, 17lbs, 12PK (7132201)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- TRUE COLORS True Color Black Wash Cloths , 12PK (WASH-BLACK)
- MARTEX Bath Towel, 24 x 48 In, White, PK12 (7131786)
- Baltic Linen Bath Towels